26" Gray Solid Wood Swivel Backless Counter Height Bar Chair
- Mfr # 550094
- Zoro # G822372108
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Application Type
Non-Commercial
Height
26 in
Depth
19 in
Seat Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550094
- Zoro #
- G822372108
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Height
- 26 in
- Depth
- 19 in
- Width
- 19 in
Details
- Assembly Required
- Partial Assembly Needed
- Item
- Bar Chair
- Application Type
- Non-Commercial
- Seat Color
- Gray
Description
Bring a trendy bar vibe to your space, with this 26-inch gray solid wood swivel backless counter height bar chair. A solid gray solid wood frame is finished off with a matching gray solid wood seat, giving this chair a chic monotone look. The round shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. 26-inch H x 19-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.