
Set of Four 26" Orange Heavy Duty Plastic Low Back Outdoor Counter Height Bar Chairs
Mfr # 565371
Zoro # G322350477
product price:Â $1,004.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Height
37 in
Commercial Use
Yes
Depth
20 in
Assembly
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565371
Zoro #
G322350477
UPC #
-
Country of Origin
Mexico
Dimensions
Width
19 in
Height
37 in
Depth
20 in
Details
Item
Outdoor Bar Chair
Commercial Use
Yes
Assembly
No Assembly Needed
Description
This set of four 26-inch orange heavy duty plastic low back outdoor counter height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite outdoor cafes or bars. Allow the enchanting orange color to leave a memorable impression and highlight your one-of-a-kind persona. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 37-inch h x 19-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.