Set of Four 26" White Heavy Duty Plastic Low Back Outdoor Counter Height Bar Chairs

  • Mfr # 565370

  • Zoro # G322341161


product price:  $1,004.99
/ea
Free Shipping & Returns

Key Features

Assembly
No Assembly Needed
Commercial Use
Yes
Height
37 in
Depth
20 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565370
Zoro #
G322341161
UPC #
-
Country of Origin
Mexico

Dimensions

Height
37 in
Depth
20 in
Width
19 in

Details

Assembly
No Assembly Needed
Commercial Use
Yes
Item
Outdoor Bar Chair

Description

Comfort and design come together nicely in this set of four 26-inch white heavy duty plastic low back outdoor counter height bar chairs. Let the minimalist design and chic white color make a lasting impression and showcase your unique personality. A low back mixed with a square shaped seat design makes this chair both comfortable and fashionable. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 37-inch h x 19-inch w x 20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.