
Set of Four 26" Yellow Heavy Duty Plastic Low Back Outdoor Counter Height Bar Chairs
Mfr # 565358
Zoro # G022356441
product price:Â $1,039.99
/ea
Free Shipping & Returns
Key Features
Width
19.7 in
Height
36.2 in
Depth
19.9 in
Assembly
No Assembly Needed
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565358
Zoro #
G022356441
UPC #
-
Country of Origin
Mexico
Dimensions
Width
19.7 in
Height
36.2 in
Depth
19.9 in
Details
Item
Outdoor Bar Chair
Assembly
No Assembly Needed
Commercial Use
Yes
Description
The perfect way to add some extra seating to your outdoor oasis, this set of four 26-inch yellow heavy duty plastic low back outdoor counter height bar chairs will elevate the look and vibe of your space. Allow the mesmerizing slat design and yellow gold color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. A low back mixed with a square shaped seat design makes this chair both comfortable and fashionable. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 36.2-inch h x 19.7-inch w x 19.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.