Set of Four 26" Yellow Heavy Duty Plastic Low Back Outdoor Counter Height Bar Chairs
- Mfr # 565372
- Zoro # G522354138
product price:Â
$
1,004.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Height
37 in
Commercial Use
Yes
Assembly
No Assembly Needed
Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565372
- Zoro #
- G522354138
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Outdoor Bar Chair
- Commercial Use
- Yes
- Assembly
- No Assembly Needed
Dimensions
- Width
- 19 in
- Height
- 37 in
- Depth
- 20 in
Description
Comfortable enough to sit in for a while, this set of four 26-inch yellow heavy duty plastic low back outdoor counter height bar chairs will transcend the look of your outdoor room. The golden yellow color will leave an indelible mark that showcases your unique personality. Not only good looking and stylish, this chair also features a square shaped seat and a low back for the ultimate in comfort and enjoyment. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 37-inch h x 19-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.