Set of Four 30" Baby Blue Heavy Duty Plastic Low Back Outdoor Bar Height Chairs

  • Mfr # 565353

  • Zoro # G922342704


product price:  $1,068.99
/ea
Free Shipping & Returns

Key Features

Width
19.9 in
Height
40.2 in
Depth
20 in
Assembly
No Assembly Needed
Color
Baby Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565353
Zoro #
G922342704
UPC #
-
Country of Origin
Mexico

Dimensions

Width
19.9 in
Height
40.2 in
Depth
20 in

Details

Item
Outdoor Bar Chair
Assembly
No Assembly Needed
Color
Baby Blue
Commercial Use
Yes

Description

This set of four 30-inch baby blue heavy duty plastic low back outdoor bar height chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite outdoor cafes or bars. The good looking slat design and baby blue color will leave an indelible mark that showcases your unique personality. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40.2-inch h x 19.9-inch w x 20-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.