Set of Four Blue Crystal Balloon Bowl Stemmed Red Wine Glass
- Mfr # 485155
- Zoro # G823440677
product price:Â
$
75.35
/ea
Key Features
Texture
None or Smooth
Material
Lead Free Crystal
Design Method
No Design
Capacity
19
Overall Depth
3.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485155
- Zoro #
- G823440677
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Overall Depth
- 3.74 in
- Set Size
- 4
- Overall Length
- 9.09 in
- Overall Width
- 3.74 in
Details
- Texture
- None or Smooth
- Item
- Barware and Drinkware
- Material
- Lead Free Crystal
- Design Method
- No Design
- Capacity
- 19
- Pattern
- Solid Color
- Set Type
- Glassware Set
- Chip Resistant
- No
- Construction Method
- SemiHandmade
- Commercial Use
- No
- Barware Type
- Red Wine Glass
- Rim Color
- Clear
- Insulation Type
- Not Insulated
- Stackable
- No
- Shape
- Balloon Bowl
- Stemmed
- Yes
- Finish
- Unfinished
- Color
- Blue
Description
Treat yourself to your favorite vino with the simple sophistication of this set of four blue crystal balloon bowl stemmed red wine glass. Both stylish and practical, this comes as a multi piece glassware set so you don't have to drink alone. The graceful stem adds an air of sophistication to your favorite beverage. Includes a decorative clear rim to enhance the look and elegance of the glass. Add iconic style to your setting with this good looking solid_color pattern. Simplicity at its finest, this smooth surface is refined without texture. Sipping from the right glass can make the difference between a drink and an amazing experience. 9.09-inch H x 3.74-inch W x 3.74-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.