
Set of Four Clear Acrylic Stemmed All Purpose Wine Glass
Mfr # 521120
Zoro # G322373148
product price: $51.59
/eaKey Features
Material
Acrylic
Overall Width
3.35 in
Color
Wine
Overall Depth
3.35 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521120
Zoro #
G322373148
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
3.35 in
Overall Depth
3.35 in
Overall Height
6.9 in
Details
Material
Acrylic
Item
Barware and Drinkware
Color
Wine
Assembly Required
No Assembly Needed
Application Type
Yes
Description
From first sip to last drop, you are certain to savor the taste of your favorite vino with the set of four clear acrylic stemmed all purpose wine glass. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Stemmed drinkware allows you to hold your drink without the heat of your hand impacting it’s contents. Simplicity at its finest, this smooth surface is refined without texture. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 6.9-inch H x 3.35-inch W x 3.35-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.