
Set of Four Clear and Blue Acrylic Stemmed All Purpose Wine Glass
Mfr # 521118
Zoro # G322363460
product price:Â $59.19
/eaKey Features
Color
Wine
Overall Depth
3.35 in
Overall Height
6.9 in
Overall Width
3.35 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521118
Zoro #
G322363460
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
3.35 in
Overall Height
6.9 in
Overall Width
3.35 in
Details
Color
Wine
Assembly Required
No Assembly Needed
Material
Acrylic
Item
Barware and Drinkware
Application Type
Yes
Description
Indulge in your favorite wines, cocktails, or other beverages with this set of four clear and blue acrylic stemmed all purpose wine glass. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. From wine to cocktails, the versatility of stemmed glassware adds a touch of refinement to any drink. Sipping from the right glass can make the difference between a drink and an amazing experience. 6.9-inch H x 3.35-inch W x 3.35-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.