Set of Four Clear Diamond Acrylic Stemmed All Purpose Wine Glass

  • Mfr # 521103

  • Zoro # G522350864


product price:  $61.49
/ea

Key Features

Color
Wine
Overall Depth
3.38 in
Assembly Required
No Assembly Needed
Overall Height
7.38 in
Overall Width
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521103
Zoro #
G522350864
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3.38 in
Overall Height
7.38 in
Overall Width
3.38 in

Details

Color
Wine
Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Material
Acrylic
Application Type
Yes

Description

From first sip to last drop, you are certain to savor the taste of your favorite vino with the set of four clear diamond acrylic stemmed all purpose wine glass. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. From wine to cocktails, the versatility of stemmed glassware adds a touch of refinement to any drink. The addition of a machine embossed design gives this glass special character and dimension. Bring a pop of personality to your kitchen or dining room with this diamond pattern. The texture on this surface not only looks great but feels cool in your hand. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 7.38-inch H x 3.38-inch W x 3.38-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.