
Set of Four Clear Dimpled Tritan Plastic Stemmed Flutes
Mfr # 521138
Zoro # G022362770
product price: $65.69
/eaKey Features
Overall Depth
1.88 in
Overall Height
8.88 in
Material
Tritan Plastic
Overall Width
1.88 in
Color
Wine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521138
Zoro #
G022362770
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
1.88 in
Overall Height
8.88 in
Overall Width
1.88 in
Details
Material
Tritan Plastic
Color
Wine
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Barware and Drinkware
Description
Pop that champagne or prosecco and get ready to enjoy the good life with this fabulous set of four clear dimpled tritan plastic stemmed flutes. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Make every day, or any occasion special with a touch of sophistication that only a stemmed glass can provide. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Bring a pop of personality to your kitchen or dining room with this dimpled pattern. The texture on this surface not only looks great but feels cool in your hand. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 8.88-inch H x 1.88-inch W x 1.88-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.