
Set of Four Fuchsia Heavy Duty Plastic Outdoor Stacking Dining Chairs, 4PK
Mfr # 565212
Zoro # G922832571
product price:Â $444.99
/pk 4, $111.25/ea
Free Shipping & Returns
Key Features
Chair Width
20.7 in
Commercial Use
Yes
Modular
No
Outdoor Chair Type
Dining Chair
Canopy Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565212
Zoro #
G922832571
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Width
20.7 in
Chair Height
32.3 in
Chair Depth
19.5 in
Details
Commercial Use
Yes
Item
Outdoor Chairs
Modular
No
Outdoor Chair Type
Dining Chair
Canopy Included
No
Cushions Included
No
Chair Frame Material
Polypropylene
Number of Chairs Included
4
Includes
Set of 4 chairs
Chair Frame Color
Fuchsia
UV Protective Finish
No
Chair Weight Capacity
250 lb
Assembly
No Assembly Needed
Product Type
Does Not Apply
Description
Upgrade your patio or garden dining area with the inviting set of four fuchsia heavy duty plastic outdoor stacking dining chairs, offering a cozy and supportive seat for enjoyable meals under the open sky. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Featuring a solid back and an armless design, that gives this chair an updated and fresh vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 32.30-inch h x 20.70-inch w x 19.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.