Set Of Four Geometrics II Black Framed Print Wall Art, 4PK

  • Mfr # 525392

  • Zoro # G722892218


product price:  $788.99
/pk 4, $197.25/ea
Free Shipping & Returns

Key Features

Art Type
Print
Primary Art Material
Paper
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525392
Zoro #
G722892218
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
17 in
Width
15 in

Details

Art Type
Print
Primary Art Material
Paper
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Assembly Required
No Assembly Needed
LED/Illuminated
No
Color
Black
Item
Wall Art
Number of Pieces Included
4
Material
Paper
Shape
Rectangle
Subject
Abstract

Description

Unique and decorative, this set of four geometrics ii black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. The mixed media photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 17-inch H x 15-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.