Shop HOMEROOTS
See all product information
Create Account
Set of Four Green and Red 100% Cotton 21" X 12" Washcloth Set, 4PK
Mfr # 571904
Zoro # G922905336
product price:Â
$
26.15
/pk 4, $6.54/ea
Key Features
Color
Green, Red
Material
100% Cotton
Length
0.25 in
Hand Towel
No
Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571904
- Zoro #
- G922905336
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.25 in
- Width
- 21 in
- Size
- W x D
- Depth
- 12 in
Details
- Color
- Green, Red
- Material
- 100% Cotton
- Hand Towel
- No
- Commercial Use
- Yes
- Set/Single
- Same Size Set
- Total Number of Pieces
- 4
- Item
- Bath Towels
- Types of Towel
- Bath Towel
- Pattern
- No Pattern and Not Solid Color
- Border
- No
- Bath Sheet
- No
- Bath Towel
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.