
Set of Four Ivory Flameless Tealight Candle, 4PK
Mfr # 485148
Zoro # G922895392
product price: $24.49
/pk 4, $6.12/eaKey Features
Candle Type
Tealight
Depth
1 in
Number of Pieces Included
4
Commercial Use
Yes
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485148
Zoro #
G922895392
UPC #
-
Country of Origin
China
Dimensions
Depth
1 in
Length
1.5 in
Width
1 in
Details
Candle Type
Tealight
Number of Pieces Included
4
Commercial Use
Yes
Finish
Matte
Flickering
Yes
Occasion
No Holiday
Remote Included
No
Color
Ivory
Material
Resin
Shape
Cylinder
Flame Type
Flameless
Holder Included
No
Dripless
Yes
Item
Candles
Number of Wicks Per Candle
1
Scented
No
Candle Material
Resin
Description
Transform your space with the radiance of this set of four ivory flameless tealight candle. Easy to add to most any space, this tealight candle will give a magical glow with a pleasing scent. Using modern technology, this flameless candle gives mesmerizing ambiance of a flickering candle. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 1.5-inch H x 1-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.