Set of Two Off White And Brown Faux Birch Flameless Pillar Candles, 2PK
- Mfr # 633990
- Zoro # G722889225
product price:Â
$
61.75
/pk of 2, $30.88/ea
Key Features
Color
Brown, Off White
Depth
3.5 in
Number of Wicks Per Candle
1
Shape
Cylinder
Dripless
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 633990
- Zoro #
- G722889225
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 3.5 in
- Width
- 3.5 in
- Length
- 7 in
Details
- Item
- Candles
- Color
- Brown, Off White
- Number of Wicks Per Candle
- 1
- Shape
- Cylinder
- Dripless
- Yes
- Candle Material
- Wax
- Flickering
- Yes
- Finish
- Matte
- Commercial Use
- Yes
- Scented
- No
- Candle Type
- Pillar
- Occasion
- No Holiday
- Remote Included
- No
- Material
- WAX
- Holder Included
- No
- Flame Type
- Flameless
- Number of Pieces Included
- 2
Description
With our set of two off white and brown faux birch flameless pillar candles, you can experience the warm and inviting glow of candlelight. The classic shape and rustic, outdoorsy style makes this pillar candle a versatile addition to most any decor style. Illuminate your space with the gentle flickering glow that mimics the dance of real candlelight. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 7.00-inch h x 3.50-inch w x 3.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.