
Set of Four Orange Heavy Duty Plastic Outdoor Stacking Dining Chairs, 4PK
Mfr # 565215
Zoro # G422832668
product price: $467.99
/pk 4, $117.00/ea
Free Shipping & Returns
Key Features
Chair Depth
19.5 in
Outdoor Chair Type
Dining Chair
Commercial Use
Yes
Chair Height
32.3 in
Product Type
Does Not Apply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565215
Zoro #
G422832668
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Depth
19.5 in
Chair Height
32.3 in
Chair Width
20.7 in
Details
Outdoor Chair Type
Dining Chair
Item
Outdoor Chairs
Commercial Use
Yes
Product Type
Does Not Apply
Chair Frame Material
Polypropylene
Cushions Included
No
Includes
Set of 4 chairs
Modular
No
UV Protective Finish
No
Assembly
No Assembly Needed
Chair Frame Color
Orange
Number of Chairs Included
4
Chair Weight Capacity
250 lb
Canopy Included
No
Description
Experience the art of outdoor dining in ultimate comfort with the resilient set of four orange heavy duty plastic outdoor stacking dining chairs, providing the perfect balance of support and relaxation. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Featuring a solid back and an armless design, that gives this chair an updated and fresh vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 32.30-inch h x 20.70-inch w x 19.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.