Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Naomi Silver Marble Mirror With Led
Mfr # NAOMI-SILVER MARBLE-MR W/ LED
Zoro # G623396235
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Material
Chip Board, MDF, Rubberwood
Length
41.22 in
Depth
37.6 in
Width
1.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAOMI-SILVER MARBLE-MR W/ LED
- Zoro #
- G623396235
- UPC #
- 887179130284
- Country of Origin
- Malaysia
- Item
- Mirror With Led
- Material
- Chip Board, MDF, Rubberwood
- Color
- Silver
Description
The Naomi Mirror completes the collection with its streamlined design and LED light trim, casting a gentle glow for a touch of everyday luxury. Perfectly paired with the Naomi Dresser, it enhances both functionality and style in your bedroom.