Shop HOMEROOTS
See all product information
Create Account
Set Of Four Red Barn For The Season Black Framed Print Wall Art, 4PK
- Mfr # 405763
- Zoro # G222890691
product price:Â
$
184.99
/pk of 4, $46.25/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
No
Art Type
Print
Width
80 in
Color
White, Red, Dark Brown
Set Type
Gallery Wall Art Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405763
- Zoro #
- G222890691
- UPC #
- -
- Country of Origin
- United States
- Wall Mounting Hardware Included
- No
- Art Type
- Color
- White, Red, Dark Brown
- Set Type
- Gallery Wall Art Set
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 4
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Item
- Wall Art
- Subject
- Landscape & Nature
- Material
- Wood Product Paper Print Uv Coating
- Shape
- Rectangle
Dimensions
- Width
- 80 in
- Length
- 8 in
- Depth
- 1.5 in
Description
Unique and decorative, this set of four red barn black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 8-inch H x 80-inch W x 1.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.