Set of Four Red White And Blue Embroidered Nylon American Flags
- Mfr # 480873
- Zoro # G023440460
product price:Â
$
89.99
/ea
Key Features
UV Resistant
Yes
Depth
0.1 in
Finish
Matte Black
Purposeful Distressing Type
No Distressing
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480873
- Zoro #
- G023440460
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.1 in
- Length
- 36 in
- Width
- 60 in
Details
- Item
- Outdoor Accessories-Decor-Garden-Games
- UV Resistant
- Yes
- Finish
- Matte Black
- Purposeful Distressing Type
- No Distressing
- Lighted
- No
- Handmade
- No
- Commercial Use
- Yes
- Holiday / Occasion
- Independence Day
- Additional Embellishments
- Embroidered
- Assembly Required
- No Assembly Needed
- Material
- Nylon
- Includes
- 4
- Color
- Blue, Red, White
- Outdoor Decor Accessories Type
- American Flag
- Theme
- No theme
Description
Set of four red white and blue embroidered nylon American flags brings patriotic flair to your outdoor space. Made from durable heavy duty nylon, these 3ft x 5ft flags are designed to withstand the elements while maintaining their vibrant colors. This flag set will not only enhance your outdoor decor but also serve as a symbol of USA pride and unity. Elevate your space with this timeless set that embodies the spirit of freedom and American heritage. 36-inch h x 50-inch w x 0.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.