Shop HOMEROOTS
See all product information
Create Account
Set of Two Red White And Blue Embroidered Nylon American Flags
- Mfr # 480872
- Zoro # G523440540
product price:Â
$
49.99
/ea
Key Features
Outdoor Decor Accessories Type
American Flag
Includes
2
Theme
No theme
Holiday / Occasion
Independence Day
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480872
- Zoro #
- G523440540
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 36 in
- Width
- 60 in
- Depth
- 0.1 in
Details
- Outdoor Decor Accessories Type
- American Flag
- Includes
- 2
- Theme
- No theme
- Holiday / Occasion
- Independence Day
- UV Resistant
- Yes
- Assembly Required
- No Assembly Needed
- Additional Embellishments
- Embroidered
- Item
- Outdoor Accessories-Decor-Garden-Games
- Finish
- Matte Black
- Material
- Nylon
- Purposeful Distressing Type
- No Distressing
- Handmade
- No
- Lighted
- No
- Commercial Use
- Yes
- Color
- Blue, Red, White
Description
The set of two red white and blue embroidered nylon American flags adds a patriotic touch to your outdoor decor. Made from durable heavy duty nylon, these 3ft x 5ft flags are designed to withstand the elements while maintaining their vibrant colors. This flag set will not only enhance your outdoor decor but also serve as a symbol of USA pride and unity. Elevate your space with this timeless set that embodies the spirit of freedom and American heritage. 36-inch h x 50-inch w x 0.1-inch d.