Shop HOMEROOTS
See all product information
Create Account
3ft x 5ft Red White And Blue Embroidered Nylon American Flag
- Mfr # 480871
- Zoro # G523440526
product price:Â
$
24.99
/ea
Key Features
UV Resistant
Yes
Depth
0.1 in
Theme
No theme
Material
Nylon
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480871
- Zoro #
- G523440526
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.1 in
- Max. Flag Size
- 3' x 5'
- Length
- 36 in
- Width
- 60 in
- Size
- 3' x 5'
Details
- UV Resistant
- Yes
- Theme
- No theme
- Material
- Nylon
- Commercial Use
- Yes
- Holiday / Occasion
- No Holiday
- Assembly Required
- No Assembly Needed
- Finish
- Matte Black
- Additional Embellishments
- Embroidered
- Includes
- 1
- Style
- Traditional
- Item
- Outdoor Accessories-Decor-Garden-Games
- Purposeful Distressing Type
- No Distressing
- Lighted
- No
- Handmade
- No
- Outdoor Decor Accessories Type
- American Flag
- Color
- Blue, Red, White
Description
The 3-foot x 5-foot red white and blue embroidered nylon American flag is a stunning outdoor accessory that adds a touch of patriotism to your space. Made from durable heavy duty nylon, this flag is designed to withstand the elements while maintaining its vibrant colors. This flag will not only enhance your outdoor decor but also serve as a symbol of USA pride and unity. Elevate your space with this timeless piece that embodies the spirit of freedom and American heritage. 36-inch h x 60-inch w x 0.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.