Shop HOMEROOTS
See all product information
Create Account
Set of Four Silver 100% Cotton 21" X 12" Washcloth Set, 4PK
Mfr # 571900
Zoro # G922907217
product price:Â
$
26.15
/pk of 4, $6.54/ea
Key Features
Color
Silver
Material
100% Cotton
Length
0.25 in
Width
21 in
Border
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571900
- Zoro #
- G922907217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.25 in
- Width
- 21 in
- Depth
- 12 in
- Size
- W x D
Details
- Color
- Silver
- Material
- 100% Cotton
- Border
- No
- Item
- Bath Towels
- Pattern
- No Pattern and Not Solid Color
- Bath Towel
- Yes
- Hand Towel
- No
- Total Number of Pieces
- 4
- Set/Single
- Same Size Set
- Bath Sheet
- No
- Commercial Use
- Yes
- Types of Towel
- Bath Towel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.