
Set of Four Silver Acrylic Stemmed All Purpose Wine Glass
Mfr # 521112
Zoro # G222344606
product price: $65.69
/eaKey Features
Assembly Required
No Assembly Needed
Application Type
Yes
Overall Depth
2.5 in
Color
Wine
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521112
Zoro #
G222344606
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
2.5 in
Overall Width
2.5 in
Overall Height
7.88 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Barware and Drinkware
Color
Wine
Material
Acrylic
Description
Add the set of four silver acrylic stemmed all purpose wine glass to your drinkware collection for a great all-purpose option. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Stemmed drinkware allows you to hold your drink without the heat of your hand impacting it’s contents. The addition of a machine embossed design gives this glass special character and dimension. Imbibe in style with this good looking and eye-catching solid color design. Every drink deserves the perfect glass, and so do you. 7.88-inch H x 2.5-inch W x 2.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.