Set of Four Taupe Heavy Duty Plastic Outdoor Stacking Dining Chairs, 4PK

  • Mfr # 565253

  • Zoro # G822832596


product price:  $526.99
/pk 4, $131.75/ea
Free Shipping & Returns

Key Features

Assembly
No Assembly Needed
Outdoor Chair Type
Dining Chair
Chair Weight Capacity
250 lb
Canopy Included
No
Number of Chairs Included
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565253
Zoro #
G822832596
UPC #
-
Country of Origin
Mexico

Dimensions

Chair Width
22.8 in
Chair Height
34.6 in
Chair Depth
18.9 in

Details

Assembly
No Assembly Needed
Outdoor Chair Type
Dining Chair
Chair Weight Capacity
250 lb
Canopy Included
No
Number of Chairs Included
4
Product Type
Does Not Apply
Commercial Use
Yes
Chair Frame Material
Polypropylene
Modular
No
Chair Frame Color
Taupe
Cushions Included
No
Item
Outdoor Chairs
UV Protective Finish
No
Includes
Set of 4 chairs

Description

Create an enchanting ambiance with the set of four taupe heavy duty plastic outdoor stacking dining chairs, adding a touch of sophistication and refinement to your outdoor space. Featuring a classy woven faux rattan look, these good looking chairs are durable and safe to use both indoors and out. Featuring a full supportive back and an armless design, that gives this chair an updated and fresh vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 34.60-inch h x 22.80-inch w x 18.90-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.