
Set Of Four White And Brown Heavy Duty Plastic And Wood Juvenile Side Chairs, 4PK
Mfr # 554664
Zoro # G822810938
product price:Â $341.99
/pk 4, $85.50/ea
Free Shipping & Returns
Key Features
Includes
4 Chairs
Capacity
50 lb
Assembly Required
Full Assembly Needed
Depth
15 in
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554664
Zoro #
G822810938
UPC #
-
Country of Origin
China
Dimensions
Depth
15 in
Seat Depth
15 in
Height
23 in
Seat Width
16 in
Seat Height
13 in
Width
16 in
Details
Includes
4 Chairs
Capacity
50 lb
Assembly Required
Full Assembly Needed
Finish
Glossy
Upholstered Seat
No
Armrest
Yes
Item
Kids Chairs
Ottoman Included
No
Style
Chair
Recommended Age
2 - 4 Years
Material
Steel
Set
Yes
Color
White
Upholstered Back
No
Description
The set of four white heavy duty plastic juvenile chairs with armrest is designed to provide comfort and style for kids. Featuring a contemporary look, these chairs will enhance any playroom or learning environment. The sturdy steel frame ensures durability, making them perfect for everyday use. Each chair is crafted with safety in mind, providing a secure space for children to relax or engage in activities. The armrests add additional support, allowing kids to sit comfortably for longer periods. Lightweight and easy to move, these chairs can be seamlessly arranged to suit various settings, promoting group interaction and collaborative play. Ideal for both home and educational spaces, they are sure to become a favorite among young ones. 23-inch h x 16-inch w x 15-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.