Set of Four White Heavy Duty Plastic and Metal Mid Back Adjustable Height Swivel Bar Chairs

  • Mfr # 565374

  • Zoro # G722352668


product price:  $950.99
/ea
Free Shipping & Returns

Key Features

Height (in)
41.7 in
Assembly Required
Full Assembly Needed
Color
White
Width (in)
18.3 in
Depth (in)
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565374
Zoro #
G722352668
UPC #
-
Country of Origin
Mexico

Dimensions

Height (in)
41.7 in
Width (in)
18.3 in
Depth (in)
17.5 in

Details

Assembly Required
Full Assembly Needed
Color
White
Item
Bar Chair
Commercial Use
Yes

Description

Comfort and design come together nicely in this set of four white heavy duty plastic and metal low back adjustable height swivel bar chairs. The white coloration runs throughout this good looking metal and heavy duty resin plastic stool. Designed with a footrest for comfort and convenience. The ergonomically designed square shape of the seat combines with a mid back to give these chairs a comfortable and fashionable look. 41.7-inch h x 18.3-inch w x 17.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products