Shop HOMEROOTS
See all product information
Create Account
Set of Two White and Silver Metal and Faux Leather Low Back Adjustable Height Bar Chairs, 2PK
- Mfr # 555024
- Zoro # G822810556
product price:Â
$
387.99
/pk of 2, $194.00/ea
Free Shipping & Returns
Key Features
Width
15 in
Seat Style
Rectangle
Color
Silver
Finish
Chrome
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555024
- Zoro #
- G822810556
- UPC #
- -
- Country of Origin
- China
- Seat Style
- Rectangle
- Color
- Silver
- Finish
- Chrome
- Item
- Bar Chairs
- Assembly Required
- Full Assembly Needed
- Capacity
- 250 lb
- Material
- Metal
- Bar Chair Type
- Adjustable Height
- Number of Stools Included
- 2
Dimensions
- Width
- 15 in
- Length
- 31.5 in
- Depth
- 17 in
Description
Comfortable enough to sit in for awhile, this set of two white and silver metal and faux leather low back adjustable height bar chairs will transcend the look of your room. A silver metal frame is finished off with a white faux leather seat that is the epitome of quality construction and design. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. 31.5-inch h x 15-inch w x 17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.