Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Four White Heavy Duty Plastic Outdoor Stacking Dining Chairs, 4PK

  • Mfr # 565257

  • Zoro # G722832528


product price: $526.99
/pk 4, $131.75/ea
Free Shipping & Returns

Key Features

Number of Chairs Included
4
Chair Weight Capacity
250 lb
Outdoor Chair Type
Dining Chair
UV Protective Finish
No
Chair Width
22.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565257
Zoro #
G722832528
UPC #
-
Country of Origin
Mexico

Dimensions

Chair Width
22.8 in
Chair Depth
18.9 in
Chair Height
34.6 in

Details

Item
Outdoor Chairs
Number of Chairs Included
4
Chair Weight Capacity
250 lb
Outdoor Chair Type
Dining Chair
UV Protective Finish
No
Canopy Included
No
Cushions Included
No
Commercial Use
Yes
Modular
No
Assembly
No Assembly Needed
Chair Frame Color
White
Includes
Set of 4 chairs
Chair Frame Material
Polypropylene
Product Type
Does Not Apply

Description

Upgrade your patio or garden dining area with the inviting set of four white heavy duty plastic outdoor stacking dining chairs, offering a cozy and supportive seat for enjoyable meals under the open sky. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Featuring a solid supportive back and an armless design, that gives this chair an updated and fresh vibe, these chairs easily stack when not in use. Enjoy the good life everyday with this fashionable outdoor seating option. 34.60-inch h x 22.80-inch w x 18.90-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.