Set of Six Black Metal Outdoor Folding Stacking Dining Chairs, 6PK

  • Mfr # 639953

  • Zoro # G222832882


product price:  $212.99
/pk 6, $35.50/ea
Free Shipping & Returns

Key Features

Number of Chairs Included
6
Commercial Use
Yes
Chair Frame Color
Black
Assembly
Partial Assembly Needed
Chair Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
639953
Zoro #
G222832882
UPC #
-
Country of Origin
China

Dimensions

Chair Depth
18 in
Chair Height
31 in
Chair Width
18.1 in

Details

Number of Chairs Included
6
Commercial Use
Yes
Chair Frame Color
Black
Assembly
Partial Assembly Needed
Outdoor Chair Type
Dining Chair
Canopy Included
No
Includes
6 Dining Chairs
Item
Outdoor Chairs
Modular
No
Chair Weight Capacity
330 lb
Chair Frame Material
Metal, Plastic
Product Type
Modern
Cushions Included
No

Description

Add lots of seating and functionality to any space with this set of six black metal outdoor folding stacking dining chairs. Featuring a partially open back, foam seats, and an armless design, these versatile chairs fold when not in use. Great for entertaining or when you need extra seating, these indoor / outdoor chairs are light-weight, portable, and just what you need for your next gathering or event. 31.00-inch h x 18.10-inch w x 18.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.