Shop HOMEROOTS
See all product information
Create Account
Set of Six Cream Cotton Jacquard Towel Set, 6PK
Mfr # 712108
Zoro # G822905504
product price:Â $90.29
/pk 6, $15.05/eaKey Features
Color
Cream
Material
Cotton
Length
27 in
Width
52 in
Border
Embellished, Embroidered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712108
- Zoro #
- G822905504
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 27 in
- Width
- 52 in
- Depth
- 0.04 in
- Hand Towel Width
- 16 in
- Sizes Includes
- 27x52, 16x28, 12x18 in
- Size
- Sizes Includes
- Hand Towel Length
- 28 in
Details
- Color
- Cream
- Material
- Cotton
- Border
- Embellished, Embroidered
- Item
- Bath Towels
- Bath Towel
- Yes
- Number of Hand Towels Included
- 2
- Set/Single
- Multi Size Set
- Hand Towel
- Yes
- Total Number of Pieces
- 6
- Types of Towel
- Bath Towel, Hand Towel, Fingertip Towel
- Pattern
- Solid Color
- Commercial Use
- No
- GSM
- 550
- Bath Sheet
- No
Description
This set of six cream cotton jacquard towel set features a raised and decorative pattern, which not only adds a touch of luxury to any bathroom but also provides excellent absorbency and durability, making it both practical and stylish. Crafted from soft, durable and absorbent cotton fibers that make this towel feel super plush and luxurious to the touch. Solid colors look classic and are easy to mix and match with any decor style. Get ready to enjoy the plush luxury of this spa inspired towel. Outfit your bathroom in style with this good looking, soft, and absorbent towel. Towel off in style with this soft and absorbent towel. 27.00-inch h x 52.00-inch w x 0.04-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.