Shop HOMEROOTS
See all product information
Create Account
Set of Twelve White Cotton Quick Dry Towel Set, 12PK
Mfr # 662346
Zoro # G822905283
product price:Â
$
72.19
/pk 12, $6.02/ea
Key Features
Color
White
Material
Cotton
Length
28 in
Width
52 in
Border
Ribbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 662346
- Zoro #
- G822905283
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 28 in
- Width
- 52 in
- Depth
- 0.02 in
- Size
- Sizes Includes
- Sizes Includes
- 4 bath (28x52 in), 4 hand (16x26 in), and 4 wash (12x12 in) towels
- Hand Towel Length
- 26 in
- Hand Towel Width
- 16 in
Details
- Color
- White
- Material
- Cotton
- Border
- Ribbed
- Item
- Bath Towels
- Bath Towel
- Yes
- Hand Towel
- Yes
- Pattern
- Solid Color
- Bath Sheet
- No
- Number of Hand Towels Included
- 4
- GSM
- 510
- Set/Single
- Multi Size Set
- Types of Towel
- Bath Towel, Hand Towel, Washcloth
- Commercial Use
- No
- Total Number of Pieces
- 12
Description
This set of twelve white cotton quick dry towel set is a soft, versatile, and practical household necessity that offers a luxurious and efficient way to dry off. Crafted from soft, durable and absorbent cotton, these classic towels include antimicrobial properties that are designed to inhibit the growth of bacteria and fungi, which not only helps to prevent odors and discoloration but also provides a more hygienic and healthier option for everyday use. A ribbed border is characterized by raised, parallel lines running along the edge of the towel creating a tactile and visually appealing contrast to the smooth surface of the towel. Outfit your bathroom in style with this good looking, soft, and absorbent towel set. 28.00-inch h x 52.00-inch w x 0.02-inch d.