Set of Six Cream Cotton Jacquard Towel Set, 6PK

  • Mfr # 712110

  • Zoro # G822907232


product price:  $98.99
/pk 6, $16.50/ea
Free Shipping & Returns

Key Features

Bath Towel
Yes
Types of Towel
Bath Towel, Hand Towel, Fingertip Towel
Hand Towel Length
28 in
Width
52 in
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712110
Zoro #
G822907232
UPC #
-
Country of Origin
China

Dimensions

Hand Towel Length
28 in
Width
52 in
Length
27 in
Size
Sizes Includes
Sizes Includes
27x52, 16x28, 12x18 in
Depth
0.04 in
Hand Towel Width
16 in

Details

Bath Towel
Yes
Types of Towel
Bath Towel, Hand Towel, Fingertip Towel
Commercial Use
No
Hand Towel
Yes
Total Number of Pieces
6
Bath Sheet
No
Set/Single
Multi Size Set
Color
Cream
Number of Hand Towels Included
2
GSM
550
Item
Bath Towels
Material
Cotton
Pattern
Solid Color
Border
Embroidered/Embellished

Description

With intricate patterns woven into the fabric using a special loom, this set of six cream cotton jacquard towel set features a jacquard weave that is beautiful, absorbent, and an aesthetically pleasing addition to any home. Crafted from soft, durable and absorbent cotton fibers that make this towel feel super plush and luxurious to the touch. Solid colors look classic and are easy to mix and match with any decor style. Outfit your bathroom in style with this good looking, soft, and absorbent towel. Outfit your bathroom in style with this good looking, soft, and absorbent towel. Get ready to enjoy the plush luxury of this spa inspired towel. 27.00-inch h x 52.00-inch w x 0.04-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.