Set of Six Cream Cotton Jacquard Towel Set, 6PK

  • Mfr # 712111

  • Zoro # G122907192


product price: $98.99
/pk 6, $16.50/ea
Free Shipping & Returns

Key Features

Border
Embroidered/Embellished
Width
52 in
Set/Single
Multi Size Set
Bath Towel
Yes
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712111
Zoro #
G122907192
UPC #
-
Country of Origin
China

Dimensions

Width
52 in
Length
27 in
Hand Towel Length
28 in
Depth
0.04 in
Sizes Includes
27x52, 16x28, 12x18 in
Hand Towel Width
16 in
Size
Sizes Includes

Details

Border
Embroidered/Embellished
Set/Single
Multi Size Set
Bath Towel
Yes
Number of Hand Towels Included
2
Commercial Use
No
Hand Towel
Yes
Color
Cream
Total Number of Pieces
6
Material
Cotton
GSM
550
Types of Towel
Bath Towel, Hand Towel, Fingertip Towel
Bath Sheet
No
Pattern
Solid Color
Item
Bath Towels

Description

With intricate patterns woven into the fabric using a special loom, this set of six cream cotton jacquard towel set features a jacquard weave that is beautiful, absorbent, and an aesthetically pleasing addition to any home. Crafted from soft, durable and absorbent cotton fibers that make this towel feel super plush and luxurious to the touch. Add some tonal interest to your bath with this great cream solid color towel. Get ready to enjoy the plush luxury of this spa inspired towel. Outfit your bathroom in style with this good looking, soft, and absorbent towel. Get ready to enjoy the plush luxury of this spa inspired towel. 27.00-inch h x 52.00-inch w x 0.04-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.