
Set of Six Pink Resin Hanging Figurine Ornaments, 6PK
Mfr # 415548
Zoro # G422894314
product price:Â $45.59
/pk 6, $7.60/eaKey Features
Number in Set
6
Pattern
Solid Color
Length
5.75 in
Commercial Use
No
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415548
Zoro #
G422894314
UPC #
-
Country of Origin
United States
Dimensions
Length
5.75 in
Width
5 in
Depth
0.6 in
Details
Number in Set
6
Pattern
Solid Color
Commercial Use
No
Color
Pink
Shatterproof
No
Material
Resin
Outdoor Use
Yes
Type
Hanging Figurine Ornament
Item
Christmas Ornaments
Style
Transitional
Theme
Star
Occasion
Christmas
Attachment Type
Hanging Ornament
Description
This Set of Six Star Shaped Breast Cancer Awareness Christmas Ornaments are a beautiful and sentimental way to decorate your tree. Each of the white and pink star shaped poly resin ornaments comes accented with pink ribbon and includes a magnet on the back so the ornament can double as an all year round decoration on your fridge or other metal surface. Inspirational, these beautiful ornaments remind us all of the hope for a cure. 5" x 5.75" each.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.