
Set of Six Sea Green Cotton Honeycomb Waffle Towel Set, 6PK
Mfr # 662349
Zoro # G622906404
product price:Â $75.99
/pk 6, $12.67/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Cotton
Length
28 in
Width
54 in
Border
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
662349
Zoro #
G622906404
UPC #
-
Country of Origin
China
Dimensions
Length
28 in
Width
54 in
Sizes Includes
2 bath (28x54 in), 2 hand (16x26 in), and 2 wash (12x12 in) towels
Hand Towel Width
16 in
Size
Sizes Includes
Depth
0.02 in
Hand Towel Length
26 in
Details
Color
Green
Material
Cotton
Border
No
Item
Bath Towels
Pattern
Solid Color
Bath Sheet
No
Total Number of Pieces
6
Commercial Use
No
Set/Single
Multi Size Set
Bath Towel
Yes
Hand Towel
Yes
Number of Hand Towels Included
2
GSM
510
Types of Towel
Bath Towel, Hand Towel, Washcloth
Description
Enjoy this highly absorbent and quick-drying set of six sea green cotton honeycomb waffle quick dry towel set with a distinctive honeycomb / waffle-like texture that feels gentle on the skin. Crafted from soft, durable and absorbent cotton fibers that make this towel feel super plush and luxurious to the touch. Solid colors look classic and are easy to mix and match with any decor style. Includes antimicrobial properties that are designed to inhibit the growth of bacteria and fungi, which not only helps to prevent odors and discoloration but also provides a more hygienic and healthier option for everyday use. Towel off in style with this soft and absorbent towel. Towel off in style with this soft and absorbent towel. Towel off in style with this soft and absorbent towel. 28.00-inch h x 54.00-inch w x 0.02-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.