
Set of Three 37" Clear And Silver Glass Stainless Steel Square Mirrored Bunching Coffee Tables
Mfr # 528846
Zoro # G522343699
product price:Â $1,732.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Width
37.4 in
Height
15.7 in
Length
37.4 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
528846
Zoro #
G522343699
UPC #
-
Country of Origin
China
Dimensions
Width
37.4 in
Height
15.7 in
Length
37.4 in
Details
Tabletop Color
Coffee/Silver
Commercial Use
No
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Description
Increase your decorating options with this set of three 37-inch clear and silver glass and stainless steel square mirrored bunching coffee tables that will enhance your space. This trio gives you lots of options to decorate and accent in style. These good looking and handy tables can be used together or seaprately as you choose. A silver stainless steel frame is finished off with a clear glass top that is the epitome of quality construction and design. Reflective pieces of mirrored glass give this table a glamorous and unique look. This square table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.7-inch H x 37.4-inch W x 37.4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.