Set of Three 37" Clear And Gold Glass And Stainless Steel Square Mirrored Bunching Coffee Tables
- Mfr # 528845
- Zoro # G022352405
product price:Â
$
1,181.99
/ea
Free Shipping & Returns
Key Features
Width
37.4 in
Length
37.4 in
Height
15.7 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 528845
- Zoro #
- G022352405
- UPC #
- -
- Country of Origin
- China
- Item
- Coffee Table
- Tabletop Color
- Coffee/Gold
- Commercial Use
- No
- Assembly Required
- Partial Assembly Needed
Dimensions
- Width
- 37.4 in
- Length
- 37.4 in
- Height
- 15.7 in
Description
Increase your decorating options with this set of three 37-inch clear and gold glass and stainless steel square mirrored bunching coffee tables that will enhance your space. This trio gives you lots of options to decorate and accent in style. These good looking and handy tables can be used together or seaprately as you choose. The base of this table is made from stainless steel in a gold color that creates a good looking visual contrast to the clear glass tabletop. Reflective pieces of mirrored glass give this table a glamorous and unique look. This square table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.7-inch H x 37.4-inch W x 37.4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.