
Set of Three Black Resin Climbing Man Hanging Dimensional Sculpture, 3PK
Mfr # 293220
Zoro # G722884022
product price:Â $138.99
/pk 3, $46.33/ea
Free Shipping & Returns
Key Features
Orientation
Vertical Only
Width
3.5 in
Outdoor Suitability
No
Finish Style
No Distressing
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
293220
Zoro #
G722884022
UPC #
-
Country of Origin
China
Dimensions
Width
3.5 in
Length
5.5 in
Depth
3.5 in
Details
Orientation
Vertical Only
Outdoor Suitability
No
Finish Style
No Distressing
Mirrored
No
Finish
Coated
Hooks Included
No
Shape
Novelty
Material
Resin
Style
Modern
Wall Decor Type
Hanging Dimensional Sculpture
Color
Black
Item
Wall Decor
Assembly Required
No
Number of Pieces
3
Description
Instantly liven up your space with this art that brings color and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. This super cool wall sculpture set creates the illusion of men climbing on any surface from which they are hung. Made from durable resin, this striking 3D art creates an eye-catching and conversation starting decor. 5.5-inch h x 3.5-inch w x 3.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.