Shop HOMEROOTS
See all product information
Create Account
Set of Three Brown Solid Wood Rectangular Pot Planter
Mfr # 274840
Zoro # G023440736
product price:Â $87.99
/eaKey Features
Material
Solid Wood
Shape
Rectangular
Depth
5 in
Style
Traditional
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274840
- Zoro #
- G023440736
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 5 in
- Width
- 10 in
- Length
- 7 in
Details
- Material
- Solid Wood
- Shape
- Rectangular
- Style
- Traditional
- Number of Planters Included
- 3
- Assembly Required
- No Assembly Needed
- Location
- Outdoor Use Only
- Planter Type
- Pot Planter
- Pattern
- Novelty
- Self Watering
- No
- Item
- Outdoor Planters
- Color
- Brown
Description
Put your plants where everyone can see them with this set of three brown solid wood rectangular pot planter, which is the perfect shape to fit in a variety of spaces. Made of solid wood with a decorative novelty pattern, this planter not only looks good but is built to last. Add color and creativity to your outdoor space when you add potted plants. Even if you have a small space, planters can help still bring the garden to you. 7.00-inch h x 10.00-inch w x 5.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.