Shop HOMEROOTS
See all product information
Create Account
12in Red Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488307
- Zoro # G723439351
product price:Â
$
22.49
/ea
Key Features
Shape
Round
Capacity
271
Assembly Required
No Assembly Needed
Length
5.25 in
Purposeful Distressing Type
Paint Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488307
- Zoro #
- G723439351
- UPC #
- -
- Country of Origin
- China
- Shape
- Round
- Capacity
- 271
- Assembly Required
- No Assembly Needed
- Purposeful Distressing Type
- Paint Distressing
- Drainage Holes
- No
- Number of Planters Included
- 1
- Material
- Recycled Plastic
- Planter Type
- Pot Planter
- Style
- Contemporary
- With Wheels
- No
- Galvanized
- No
- Self Watering
- No
- Location
- Indoor / Outdoor Use
- Color
- Red
- Pattern
- Solid Color
- Commercial Use
- Yes
- Item
- Outdoor Planters
Dimensions
- Length
- 5.25 in
- Width
- 11.5 in
- Size
- 11.5
- Depth
- 11.5 in
Description
This 12-inch red recycled plastic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this planter not only looks good but is built to last. This planter has a classic round shape, which brings an essence of wholeness to your outdoor space. Add color and creativity to your outdoor space when you add potted plants. Even if you have a small space, planters can help still bring the garden to you. 5.25-inch H x 11.5-inch W x 11.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.