8in Aqua Textural Tone On Tone Ceramic Indoor Outdoor Round Pot Planter
- Mfr # 487382
- Zoro # G623439178
product price:Â
$
38.49
/ea
Key Features
Number of Planters Included
1
With Wheels
No
Depth
8 in
Purposeful Distressing Type
Paint Distressing
Self Watering
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487382
- Zoro #
- G623439178
- UPC #
- -
- Country of Origin
- China
- Number of Planters Included
- 1
- With Wheels
- No
- Purposeful Distressing Type
- Paint Distressing
- Item
- Outdoor Planters
- Self Watering
- No
- Pattern
- Textural Tone-On-Tone
- Location
- Indoor / Outdoor Use
- Shape
- Round
- Galvanized
- No
- Style
- Contemporary
- Material
- Ceramic
- Drainage Holes
- No
- Planter Type
- Pot Planter
- Commercial Use
- Yes
- Capacity
- 86
- Assembly Required
- No Assembly Needed
- Color
- Aqua
Dimensions
- Depth
- 8 in
- Width
- 8 in
- Length
- 4.75 in
- Size
- Large
Description
Put your plants where everyone can see them with this 8-inch aqua textural tone on tone ceramic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of ceramic with a decorative textural tone-on-tone pattern, this planter not only looks good but is built to last. This planter has a classic round shape, which brings an essence of wholeness to your outdoor space. This planter is the perfect way to add instant style to your outdoor space. This piece is practically designed to fit most any aesthetic and outdoor space. 4.75-inch H x 8-inch W x 8-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.