Shop HOMEROOTS
See all product information
Create Account
Set of Three Brown Solid Wood Round Pot Planter
Mfr # 274842
Zoro # G423440695
product price:Â $87.99
/eaKey Features
Self Watering
No
Assembly Required
No Assembly Needed
Material
Solid Wood
Shape
Round
Location
Outdoor Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274842
- Zoro #
- G423440695
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 10 in
- Length
- 8 in
- Depth
- 6 in
Details
- Self Watering
- No
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Shape
- Round
- Location
- Outdoor Use Only
- Number of Planters Included
- 3
- Item
- Outdoor Planters
- Planter Type
- Pot Planter
- Bottom Design
- No
- Style
- Traditional
- With Wheels
- No
- Pattern
- Novelty
- Color
- Brown
Description
Put your plants where everyone can see them with this set of three brown solid wood round pot planter, which is the perfect shape to fit in a variety of spaces. Made of solid wood with a decorative novelty pattern, this planter not only looks good but is built to last. The round, shape of this planter will bring a sense of wholeness to your backyard. This planter is the perfect way to add instant style to your outdoor space. Realize the emotional and health benefits plants bring into our lives. 8.00-inch h x 10.00-inch w x 6.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.