Shop HOMEROOTS
See all product information
Create Account
Set of Three Brown Wicker Basket, 3PK
- Mfr # 392168
- Zoro # G122909288
product price:Â
$
263.99
/pk of 3, $88.00/ea
Free Shipping & Returns
Key Features
Overall Depth
19.69 in
Overall Length
19.69 in
Overall Height
23.62 in
Frame Material
Wicker
Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 392168
- Zoro #
- G122909288
- UPC #
- -
- Country of Origin
- Viet Nam
- Frame Material
- Wicker
- Drawers
- No
- Assembly
- No Assembly Needed
- Commercial Use
- No
- Color
- Brown
- Type
- Basket
- Finish
- Natural
- Item
- Organizers
- Includes
- 3 Pieces
- Holiday / Occasion
- No Holiday
Dimensions
- Overall Depth
- 19.69 in
- Overall Length
- 19.69 in
- Overall Height
- 23.62 in
Description
The set of three brown wicker baskets offers a stylish and practical solution for your organization needs. Crafted from high-quality wicker, these baskets provide durability while enhancing your decor. Their rich brown color adds warmth and sophistication to any room. Use them to store blankets, toys, or miscellaneous items, keeping your space tidy and visually appealing. These versatile baskets can be placed in living rooms, bedrooms, or even bathrooms for a touch of natural elegance. With three different sizes included, you can easily arrange them to suit your specific storage requirements. Elevate your home organization with this chic and functional set designed to blend seamlessly with your existing decor. 23.62-inch h x 19.69-inch w x 19.69-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.