Shop HOMEROOTS
See all product information
Create Account
35in Brown Genuine Leather and Solid Wood Upholstered Storage Bench With Cabinet
- Mfr # 717480
- Zoro # G423439408
product price:Â
$
1,087.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21.65 in
Material
Upholstery
Weight Capacity
46 lbs
Bench Pattern
Solid Color
Upholstery Material
Genuine Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717480
- Zoro #
- G423439408
- UPC #
- -
- Country of Origin
- India
- Material
- Upholstery
- Weight Capacity
- 46 lbs
- Bench Pattern
- Solid Color
- Upholstery Material
- Genuine Leather
- Assembly
- No Assembly Needed
- Upholstered
- Yes
- Nailhead Trim
- Yes
- Leg Color
- Brown
- Style
- Mid-Century
- Leg Material
- Solid Wood
- Finish
- Oak
- Seat Material
- Upholstery
- Shape
- Rectangle
- Hand Crafted
- Yes
- Bench Type
- Entryway Bench
- Color
- Brown
- Upholstery Color
- Brown
- Item
- Benches
Dimensions
- Overall Length
- 21.65 in
- Width
- 35.43 in
- Overall Depth
- 13.78 in
Description
Optimize your space and add some charm to your room with the 35-inch brown genuine leather and solid wood upholstered storage bench with cabinet. A brown monotone coloration gives this solid wood and upholstery bench a fresh and updated look. Expertly upholstered with padding in a soft solid color genuine leather, this bench is as comfortable as it is good looking. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 21.65-inch h x 35.43-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.