Shop HOMEROOTS
See all product information
Create Account
Set of Three Brown Wood Nesting Serving Trays
Mfr # 274824
Zoro # G823439763
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural
Shape
Rectangular
Assembly Required
No Assembly Needed
Color
Brown
Tray Type
Serving Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274824
- Zoro #
- G823439763
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 19" W, 17.1" W, 16" W
- Overall Depth
- 12 in
- Length
- 1 in
- Overall Width
- 19 in
Details
- Finish
- Natural
- Shape
- Rectangular
- Assembly Required
- No Assembly Needed
- Color
- Brown
- Tray Type
- Serving Tray
- Item
- Trays
- Chip Resistant
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Dishwasher Safe
- No
- Material
- Solid Wood
- Microwave Safe
- No
Description
This set of three brown wood nesting serving trays is beautiful enough to be left out on the counter or shelf when not in use. This gorgeous rectangular tray set is handcrafted from solid wood in a rustic and distressed finish and features a pattern on the side that resembles the lines on a ruler. Cut out handles on each of the sides have been added for your convenience. Each set comes with three pieces that can be used separately or together, and nest inside each other if desired.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.