Shop HOMEROOTS
See all product information
Create Account
20in Silver And Gold Oval Stainless Steel Handmade Serving Tray With Handles
- Mfr # 517533
- Zoro # G223439929
product price:Â
$
85.95
/ea
Key Features
Food Safe
Yes
Tray Pattern
No Pattern and Not Solid Color
Overall Depth
7.5 in
Shape
Oval
Tray Type
Serving Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517533
- Zoro #
- G223439929
- UPC #
- -
- Country of Origin
- India
- Item
- Trays
- Food Safe
- Yes
- Tray Pattern
- No Pattern and Not Solid Color
- Shape
- Oval
- Tray Type
- Serving Tray
- Microwave Safe
- No
- Color
- Gold, Silver
- Capacity
- 25+
- Material
- Stainless Steel
- Chip Resistant
- No
- Finish
- Chrome
- Assembly Required
- No Assembly Needed
- Dishwasher Safe
- No
Dimensions
- Overall Depth
- 7.5 in
- Size
- 19.5" W
- Length
- 1 in
- Overall Width
- 19.5 in
Description
Freshen up your space with this convenient and good looking 20-inch silver and gold oval stainless steel handmade serving tray with handles. This gorgeous oval serving tray is crafted of stainless steel and features textural and dimensional gold finished floral handles. The handles add to the overall look and make this easy transport and convenience. 1-inch h x 19.5-inch w x 7.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.