Shop HOMEROOTS
See all product information
Create Account
12in Blue Wood Geometric Serving Tray
- Mfr # 388897
- Zoro # G323438631
product price:Â
$
931.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
2 in
Chip Resistant
No
Finish
Distressed
Size
12" W
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388897
- Zoro #
- G323438631
- UPC #
- -
- Country of Origin
- India
- Item
- Trays
- Chip Resistant
- No
- Finish
- Distressed
- Material
- Solid Wood
- Dishwasher Safe
- No
- Tray Pattern
- Geometric
- Shape
- Rectangular
- Tray Type
- Serving Tray
- Microwave Safe
- No
- Assembly Required
- No Assembly Needed
- Color
- Blue
Dimensions
- Overall Depth
- 2 in
- Size
- 12" W
- Overall Width
- 12 in
- Length
- 20 in
Description
Skilled craftmaship can be discovered in the Bone Inlay Serving Tray. Entertain in style with this unique and gorgeous accent. Geometric pieces of bone are carved into wood and filled with resin to create this beauty in classic blue and white that is so transitional and could blend in most any decor style. Owing to it's versatality, the tray can be used for serving or even to store your vanity essentials. 20in x 12in x 2in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.