Shop HOMEROOTS
See all product information
Create Account
Set of Three Brown Woven Wood Oval Baskets, 3PK
Mfr # 636205
Zoro # G022909760
product price:Â $66.15
/pk 3, $22.05/eaKey Features
Wood Species
Bamboo
Shape
Oval
Overall Depth
2.76 in
Overall Length
12.6 in
Overall Height
26.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 636205
- Zoro #
- G022909760
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 2.76 in
- Overall Length
- 12.6 in
- Overall Height
- 26.18 in
Details
- Wood Species
- Bamboo
- Shape
- Oval
- Weight Capacity
- 35 lb
- Frame Material
- Solid Wood
- Holiday / Occasion
- No Holiday
- Shelves Included
- No
- Clothing Rod Included
- No
- Assembly
- No Assembly Needed
- Doors Included
- No
- Color
- Brown
- Lid Included
- No
- Item
- Organizers
- Drawers
- No
- Includes
- 3 Pieces
- Type
- Basket
- Handles Included
- No
- Style
- Traditional
- Commercial Use
- Yes
Description
Set of three brown woven wood oval baskets offers a stylish solution for your storage needs. Made from woven bamboo wood in a beautiful lattice pattern, these baskets combine durability with a charming aesthetic. The traditional design seamlessly blends with various home decor styles, making them a versatile addition to any room. Each oval basket is thoughtfully crafted to provide ample space, perfect for organizing items in living rooms, bedrooms, or even kitchens. With three pieces included, you can easily arrange them in a way that best suits your space. The rich brown color adds warmth and character, enhancing your organizational efforts while keeping your surroundings tidy and inviting. 26.18-inch h x 12.60-inch w x 2.76-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.