75in Gray Wood Corner Bar Cabinet With Two Doors
- Mfr # 552291
- Zoro # G723439290
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Solid Wood Frame
No
Color
Gray
Gloss Finish
No
Glass Doors
Yes
Overall Length
74.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 552291
- Zoro #
- G723439290
- UPC #
- -
- Country of Origin
- Colombia
- Solid Wood Frame
- No
- Color
- Gray
- Gloss Finish
- No
- Glass Doors
- Yes
- Shelves Included
- Yes
- Weight Capacity
- 200 lbs
- Shape
- Corner
- Cabinet Type
- Bar Cabinet
- Cabinet Doors
- Yes
- Material
- Manufactured Wood
- Finish
- Matte
- Cabinet Design
- Corner
- Item
- Cabinets
- Mirrored Finish
- Yes
- Assembly
- Full Assembly Needed
- Number of Cabinets
- 1
- Lacquered
- No
Dimensions
- Overall Length
- 74.8 in
- Size
- 74.8 H x 17.7 W x 17.7 D
- Overall Depth
- 17.7 in
- Width
- 17.7 in
Description
Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 74.80-inch h x 17.70-inch w x 17.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.